Motion
R412017957

AVENTICS
R412017957

Series CL03-EV Directional Valve
Mi Item #08070158
MFR #R412017957
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412017957

Series CL03-EV Directional Valve
Mi Item #08070158
MFR #R412017957

Mfr description
R412017957 CL03-EV 2X3/2 SINGLE VALVE
  • Manual override with detent
  • Suitable for use in food processing
  • Pilot valve width: 16 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    Ø 8
  • Port 2 Size/Type
    Ø 8

Details

  • Body Material
    Polyamide fiber-glass reinforced
  • Flow Direction
    3-Way
  • Flow Rate
    700 L/min
  • Manual Operation Type
    With Detent
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    -0.9 to 10 bar, -13.05 to 145.04 psi
  • Operating Temperature Range
    32 to 122 °F
  • Response Time
    16 ms
  • Standards Met
    UR (Underwriters Laboratories), IP65, IP67, IP69K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)