Motion
R412017951

AVENTICS
R412017951

Air Piloted Valve - 2 Position
Mi Item #08070163
MFR #R412017951
Price$501.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412017951

Air Piloted Valve - 2 Position
Mi Item #08070163
MFR #R412017951

Mfr description
R412017951 CL03-EV 5/2 SINGLE VALVE
  • Manual override with detent
  • Suitable for use in food processing
  • Pilot valve width: 16 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.42/each

Specifications

Dimensions

  • Port 1 Size/Type
    Ø 8
  • Port 2 Size/Type
    Ø 8
  • Port 4 Size/Type
    Ø 8

Details

  • Body Material
    Polyamide fiber-glass reinforced
  • Flow Direction
    5-Way
  • Flow Rate
    700 L/min
  • Manual Operation Type
    With Detent
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -0.9 to 10 bar, -13.05 to 145.04 psi
  • Operating Temperature Range
    32 to 122 °F
  • Response Time
    13 ms
  • Seal Material
    Soft Seal
  • Standards Met
    IP65, IP67, IP69K, UR (Underwriters Laboratories)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)