Motion
SUCT205-16

NTN
SUCT205-16

Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08070174
MFR #SUCT205-16
Price$297.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT205-16

Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08070174
MFR #SUCT205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$297.94/each

Specifications

Dimensions

  • Between Frame Width
    76.0 mm, 3.0000 in
  • Body Width
    1.2500 in; 32.0 mm
  • Bore Diameter  
    1 in
  • Hole Diameter
    0.7500 in, 19.0 mm
  • Overall Height
    3.5000 in
  • Overall Length
    97 mm
  • Overall Width
    32 mm
  • Weight
    2.12 lbs

Details

  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    ST205N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    SUCT205-16
  • Manufacturer Upc Number
    3413529502295
  • Max Rpm
    5100 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205-16
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal w/ Flinger
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    3413529502295

Overview

Mfr description
SUCT205-16 TAKE-UP UNIT, STAINLESS, STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought