Motion
SUCTBL204-12

NTN
SUCTBL204-12

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Thermoplastic Material, Standard Duty
Mi Item #08070176
MFR #SUCTBL204-12
Price$238.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL204-12

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Thermoplastic Material, Standard Duty
Mi Item #08070176
MFR #SUCTBL204-12

Mfr description
SUCTBL204-12 TAPPED BASE PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.91/each

Specifications

Dimensions

  • Base Width
    1.3600 in, 34.5 mm
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    3/4 in
  • Overall Length
    2.8700 in
  • Overall Width
    1.3600 in
  • Weight
    0.6 lbs

Details

  • Bearing Number
    SUC204-12
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing ID
    WTBLI204
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253053651
  • Max Rpm
    5900 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC204-12
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253053651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)