Motion
HCG-506

ENERPAC
HCG-506

High Tonnage Cylinder - Single-Acting, 62 ton Capacity, 5.910 in Stroke, 11.140 in Retracted, 17.050 in Extended
Mi Item #08070306
MFR #HCG-506
Price$5,348.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-506

High Tonnage Cylinder - Single-Acting, 62 ton Capacity, 5.910 in Stroke, 11.140 in Retracted, 17.050 in Extended
Mi Item #08070306
MFR #HCG-506

Mfr description
HCG-506 50 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,348.56/each

Specifications

Dimensions

  • Base to Port
    1.500 in
  • Bore Size
    3.940 in
  • Collar Thread Length
    30 mm;1.1800 in
  • Extended Height
    17.050 in
  • Lowered Height
    283 mm;11.1400 in
  • Maximum Height
    433 mm;17.0500 in
  • Outside Diameter
    5.120 in
  • Piston Rod Diameter  
    2.760 in
  • Plunger Diameter
    70 mm;2.7600 in
  • Retracted Height
    11.140 in
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    5.910 in
  • Weight
    53.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M130 x 2
  • Cylinder Capacity
    62 ton
  • Cylinder Material
    Steel
  • Effective Area
    12.170 in²
  • Load Capacity
    62 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    71.890 in³
  • Piston Rod Protrusion
    0.120 in
  • Piston Stroke
    150 mm;5.9100 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    62.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)