Motion
HCG-10010

ENERPAC
HCG-10010

High Tonnage Cylinder - Single Acting / Load Return, 100 ton Capacity, 9.840 in Stroke, 16.890 in Retracted, 26.730 in Extended
MI ITEM #08070314
MFR #HCG-10010
List Price$9,964.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-10010

High Tonnage Cylinder - Single Acting / Load Return, 100 ton Capacity, 9.840 in Stroke, 16.890 in Retracted, 26.730 in Extended
MI ITEM #08070314
MFR #HCG-10010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,964.43/each for your price

Overview

Mfr description
HCG-10010 100 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
  • Weather protected, inside and out
  • Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
  • Certified lifting eyes, base mounting holes and collar threads

Specifications

  • Series / Type
    HCG-Series
  • Actuation
    Single Acting / Load Return
  • Cylinder Capacity
    100 ton
  • Stroke
  • Oil Capacity
    218.370 in³
  • Retracted Height
    16.890 in
  • Extended Height
    26.730 in
  • Effective Area
    22.190 in²
  • Tons at 10000 psi
    113.00 ton
  • Piston Rod Diameter
  • Bore Size
    5.310 in
  • Base to Port
    1.500 in
  • Outside Diameter
    6.890 in
  • Piston Rod Protrusion
    0.120 in
  • Cylinder Material
    Steel
  • Weight
    142.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text