Motion
HCG-1504

ENERPAC
HCG-1504

High Tonnage Cylinder - Single-Acting, 168 ton Capacity, 3.940 in Stroke, 10.630 in Retracted, 14.570 in Extended
MI ITEM #08070317
MFR #HCG-1504
Price$10,163.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-1504

High Tonnage Cylinder - Single-Acting, 168 ton Capacity, 3.940 in Stroke, 10.630 in Retracted, 14.570 in Extended
MI ITEM #08070317
MFR #HCG-1504

Mfr description
HCG-1504 150 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,163.82/each

Specifications

Dimensions

  • Base to Port
    1.610 in
  • Bore Size
    6.500 in
  • Collar Thread Length
    2.1700 in;55 mm
  • Extended Height
    14.570 in
  • Lowered Height
    10.6300 in;270 mm
  • Maximum Height
    14.5700 in;370 mm
  • Outside Diameter
    8.460 in
  • Piston Rod Diameter  
    4.720 in
  • Plunger Diameter
    4.7200 in;120 mm
  • Retracted Height
    10.630 in
  • Saddle Diameter
    3.7000 in;94 mm
  • Stroke  
    3.940 in
  • Weight
    145.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M215 x 3
  • Cylinder Capacity
    168 ton
  • Cylinder Material
    Steel
  • Effective Area
    33.140 in²
  • Load Capacity
    168 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    130.480 in³
  • Piston Rod Protrusion
    0.120 in
  • Piston Stroke
    3.9400 in;100 mm
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    168.00 ton
  • Type
    High Tonnage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)