Motion
HCG-1508

ENERPAC
HCG-1508

High Tonnage Cylinder - Single-Acting, 168 ton Capacity, 7.870 in Stroke, 15.630 in Retracted, 23.500 in Extended
Mi Item #08070319
MFR #HCG-1508
Price$12,279.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-1508

High Tonnage Cylinder - Single-Acting, 168 ton Capacity, 7.870 in Stroke, 15.630 in Retracted, 23.500 in Extended
Mi Item #08070319
MFR #HCG-1508

Mfr description
HCG-1508 150 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,279.41/each

Specifications

Dimensions

  • Base to Port
    1.610 in
  • Bore Size
    6.500 in
  • Collar Thread Length
    55 mm;2.1700 in
  • Extended Height
    23.500 in
  • Lowered Height
    397 mm;15.6300 in
  • Maximum Height
    597 mm;23.5000 in
  • Outside Diameter
    8.460 in
  • Piston Rod Diameter  
    4.720 in
  • Plunger Diameter
    120 mm;4.7200 in
  • Retracted Height
    15.630 in
  • Saddle Diameter
    94 mm;3.7000 in
  • Stroke  
    7.870 in
  • Weight
    207.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M215 x 3
  • Cylinder Capacity
    168 ton
  • Cylinder Material
    Steel
  • Effective Area
    33.140 in²
  • Load Capacity
    168 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    260.980 in³
  • Piston Rod Protrusion
    0.120 in
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    168.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)