Motion
HCG-15010

ENERPAC
HCG-15010

High Tonnage Cylinder - Single-Acting, 168 ton Capacity, 9.840 in Stroke, 17.600 in Retracted, 27.440 in Extended
Mi Item #08070320
MFR #HCG-15010
Price$13,236.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-15010

High Tonnage Cylinder - Single-Acting, 168 ton Capacity, 9.840 in Stroke, 17.600 in Retracted, 27.440 in Extended
Mi Item #08070320
MFR #HCG-15010

Mfr description
HCG-15010 150 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,236.61/each

Specifications

Dimensions

  • Base to Port
    1.610 in
  • Bore Size
    6.500 in
  • Collar Thread Length
    30 mm;1.1800 in
  • Extended Height
    27.440 in
  • Lowered Height
    396 mm;15.5900 in
  • Maximum Height
    646 mm;25.4300 in
  • Outside Diameter
    8.460 in
  • Piston Rod Diameter  
    4.720 in
  • Plunger Diameter
    70 mm;2.7600 in
  • Retracted Height
    17.600 in
  • Saddle Diameter
    50 mm;1.9700 in
  • Stroke  
    9.840 in
  • Weight
    230.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M130 x 2
  • Cylinder Capacity
    168 ton
  • Cylinder Material
    Steel
  • Effective Area
    33.140 in²
  • Load Capacity
    168 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    326.210 in³
  • Piston Rod Protrusion
    0.120 in
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    168.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)