Motion
HCG-2002

ENERPAC
HCG-2002

High Tonnage Cylinder - Single-Acting, 223 ton Capacity, 1.970 in Stroke, 9.0900 in Retracted, 11.060 in Extended
Mi Item #08070322
MFR #HCG-2002
Price$11,257.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-2002

High Tonnage Cylinder - Single-Acting, 223 ton Capacity, 1.970 in Stroke, 9.0900 in Retracted, 11.060 in Extended
Mi Item #08070322
MFR #HCG-2002

Mfr description
HCG-2002 200 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,257.76/each

Specifications

Dimensions

  • Base to Port
    1.850 in
  • Bore Size
    7.480 in
  • Collar Thread Length
    63 mm;2.4800 in
  • Extended Height
    11.060 in
  • Lowered Height
    231 mm;9.0900 in
  • Maximum Height
    281 mm;11.0600 in
  • Outside Diameter
    9.840 in
  • Piston Rod Diameter  
    5.510 in
  • Plunger Diameter
    140 mm;5.5100 in
  • Retracted Height
    9.0900 in
  • Saddle Diameter
    113 mm;4.4500 in
  • Stroke  
    1.970 in
  • Weight
    178.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M250 x 3
  • Cylinder Capacity
    223 ton
  • Cylinder Material
    Steel
  • Effective Area
    43.950 in²
  • Load Capacity
    223 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    86.510 in³
  • Piston Rod Protrusion
    0.120 in
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    223.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)