Motion
HCG-20010

ENERPAC
HCG-20010

High Tonnage Cylinder - Single-Acting, 223 ton Capacity, 9.840 in Stroke, 18.030 in Retracted, 27.870 in Extended
Mi Item #08070326
MFR #HCG-20010
Price$16,350.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-20010

High Tonnage Cylinder - Single-Acting, 223 ton Capacity, 9.840 in Stroke, 18.030 in Retracted, 27.870 in Extended
Mi Item #08070326
MFR #HCG-20010

Mfr description
HCG-20010 200 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,350.41/each

Specifications

Dimensions

  • Base to Port
    1.850 in
  • Bore Size
    7.480 in
  • Collar Thread Length
    63 mm;2.4800 in
  • Extended Height
    27.870 in
  • Lowered Height
    458 mm;18.0300 in
  • Maximum Height
    708 mm;27.8700 in
  • Outside Diameter
    9.840 in
  • Piston Rod Diameter  
    5.510 in
  • Plunger Diameter
    140 mm;5.5100 in
  • Retracted Height
    18.030 in
  • Saddle Diameter
    113 mm;4.4500 in
  • Stroke  
    9.840 in
  • Weight
    331.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M250 x 3
  • Cylinder Capacity
    223 ton
  • Cylinder Material
    Steel
  • Effective Area
    43.950 in²
  • Load Capacity
    223 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    432.550 in³
  • Piston Rod Protrusion
    0.120 in
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    223.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)