Motion
HCG-20012

ENERPAC
HCG-20012

High Tonnage Cylinder - Single Acting / Load Return, 200 ton Capacity, 11.810 in Stroke, 20.000 in Retracted, 31.810 in Extended
MI ITEM #08070327
MFR #HCG-20012
List Price$16,316.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-20012

High Tonnage Cylinder - Single Acting / Load Return, 200 ton Capacity, 11.810 in Stroke, 20.000 in Retracted, 31.810 in Extended
MI ITEM #08070327
MFR #HCG-20012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,316.78/each for your price

Overview

Mfr description
HCG-20012 200 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
  • Weather protected, inside and out
  • Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
  • Certified lifting eyes, base mounting holes and collar threads

Specifications

  • Series / Type
    HCG-Series
  • Actuation
    Single Acting / Load Return
  • Cylinder Capacity
    200 ton
  • Stroke
  • Oil Capacity
    519.060 in³
  • Retracted Height
    20.000 in
  • Extended Height
    31.810 in
  • Effective Area
    43.950 in²
  • Tons at 10000 psi
    223.00 ton
  • Piston Rod Diameter
  • Bore Size
    7.480 in
  • Base to Port
    1.850 in
  • Outside Diameter
    9.840 in
  • Piston Rod Protrusion
    0.120 in
  • Cylinder Material
    Steel
  • Weight
    363.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text