Motion
HCG-2502

ENERPAC
HCG-2502

High Tonnage Cylinder - Single-Acting, 286 ton Capacity, 1.970 in Stroke, 9.490 in Retracted, 11.460 in Extended
Mi Item #08070328
MFR #HCG-2502
Price$13,618.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-2502

High Tonnage Cylinder - Single-Acting, 286 ton Capacity, 1.970 in Stroke, 9.490 in Retracted, 11.460 in Extended
Mi Item #08070328
MFR #HCG-2502

Mfr description
HCG-2502 250 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,618.91/each

Specifications

Dimensions

  • Base to Port
    2.090 in
  • Bore Size
    8.460 in
  • Collar Thread Length
    64 mm;2.5200 in
  • Extended Height
    11.460 in
  • Lowered Height
    241 mm;9.4900 in
  • Maximum Height
    291 mm;11.4600 in
  • Outside Diameter
    11.020 in
  • Piston Rod Diameter  
    6.690 in
  • Plunger Diameter
    170 mm;6.6900 in
  • Retracted Height
    9.490 in
  • Saddle Diameter
    140 mm;5.5100 in
  • Stroke  
    1.970 in
  • Weight
    235.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M280 x 3
  • Cylinder Capacity
    286 ton
  • Cylinder Material
    Steel
  • Effective Area
    56.270 in²
  • Load Capacity
    286 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    110.770 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    286.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)