Motion
HCG-2508

ENERPAC
HCG-2508

High Tonnage Cylinder - Single-Acting, 286 ton Capacity, 7.870 in Stroke, 16.970 in Retracted, 24.840 in Extended
MI ITEM #08070331
MFR #HCG-2508
Price$18,175.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-2508

High Tonnage Cylinder - Single-Acting, 286 ton Capacity, 7.870 in Stroke, 16.970 in Retracted, 24.840 in Extended
MI ITEM #08070331
MFR #HCG-2508

Mfr description
HCG-2508 250 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,175.79/each

Specifications

Dimensions

  • Base to Port
    2.090 in
  • Bore Size
    8.460 in
  • Collar Thread Length
    2.5200 in;64 mm
  • Extended Height
    24.840 in
  • Lowered Height
    16.9700 in;431 mm
  • Maximum Height
    24.8400 in;631 mm
  • Outside Diameter
    11.020 in
  • Piston Rod Diameter  
    6.690 in
  • Plunger Diameter
    6.6900 in;170 mm
  • Retracted Height
    16.970 in
  • Saddle Diameter
    5.5100 in;140 mm
  • Stroke  
    7.870 in
  • Weight
    401.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M280 x 3
  • Cylinder Capacity
    286 ton
  • Cylinder Material
    Steel
  • Effective Area
    56.270 in²
  • Load Capacity
    286 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    443.090 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    7.8700 in;200 mm
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    286.00 ton
  • Type
    High Tonnage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)