Motion
HCG-25010

ENERPAC
HCG-25010

High Tonnage Cylinder - Single Acting / Load Return, 250 ton Capacity, 9.840 in Stroke, 18.940 in Retracted, 28.780 in Extended
MI ITEM #08070332
MFR #HCG-25010
List Price$18,237.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-25010

High Tonnage Cylinder - Single Acting / Load Return, 250 ton Capacity, 9.840 in Stroke, 18.940 in Retracted, 28.780 in Extended
MI ITEM #08070332
MFR #HCG-25010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,237.13/each for your price

Overview

Mfr description
HCG-25010 250 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
  • Weather protected, inside and out
  • Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
  • Certified lifting eyes, base mounting holes and collar threads

Specifications

  • Series / Type
    HCG-Series
  • Actuation
    Single Acting / Load Return
  • Cylinder Capacity
    250 ton
  • Stroke
  • Oil Capacity
    553.870 in³
  • Retracted Height
    18.940 in
  • Extended Height
    28.780 in
  • Effective Area
    56.270 in²
  • Tons at 10000 psi
    286.00 ton
  • Piston Rod Diameter
  • Bore Size
    8.460 in
  • Base to Port
    2.090 in
  • Outside Diameter
    11.020 in
  • Piston Rod Protrusion
    0.160 in
  • Cylinder Material
    Steel
  • Weight
    442.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text