Motion
HCG-3004

ENERPAC
HCG-3004

High Tonnage Cylinder - Single Acting / Load Return, 300 ton Capacity, 3.940 in Stroke, 13.620 in Retracted, 17.560 in Extended
MI ITEM #08070335
MFR #HCG-3004
List Price$24,110.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-3004

High Tonnage Cylinder - Single Acting / Load Return, 300 ton Capacity, 3.940 in Stroke, 13.620 in Retracted, 17.560 in Extended
MI ITEM #08070335
MFR #HCG-3004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,110.70/each for your price

Overview

Mfr description
HCG-3004 300 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
  • Weather protected, inside and out
  • Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
  • Certified lifting eyes, base mounting holes and collar threads

Specifications

  • Series / Type
    HCG-Series
  • Actuation
    Single Acting / Load Return
  • Cylinder Capacity
    300 ton
  • Stroke
  • Oil Capacity
    264.680 in³
  • Retracted Height
    13.620 in
  • Extended Height
    17.560 in
  • Effective Area
    67.230 in²
  • Tons at 10000 psi
    341.00 ton
  • Piston Rod Diameter
  • Bore Size
    9.250 in
  • Base to Port
    2.280 in
  • Outside Diameter
    12.010 in
  • Piston Rod Protrusion
    0.160 in
  • Cylinder Material
    Steel
  • Weight
    401.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text