Motion
HCG-3006

ENERPAC
HCG-3006

High Tonnage Cylinder - Single-Acting, 341 ton Capacity, 5.910 in Stroke, 15.590 in Retracted, 21.500 in Extended
MI ITEM #08070336
MFR #HCG-3006
Price$28,785.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-3006

High Tonnage Cylinder - Single-Acting, 341 ton Capacity, 5.910 in Stroke, 15.590 in Retracted, 21.500 in Extended
MI ITEM #08070336
MFR #HCG-3006

Mfr description
HCG-3006 300 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,785.15/each

Specifications

Dimensions

  • Base to Port
    2.280 in
  • Bore Size
    9.250 in
  • Extended Height
    21.500 in
  • Lowered Height
    15.5900 in;396 mm
  • Maximum Height
    21.5000 in;546 mm
  • Outside Diameter
    12.010 in
  • Piston Rod Diameter  
    7.870 in
  • Plunger Diameter
    7.8700 in;200 mm
  • Retracted Height
    15.590 in
  • Saddle Diameter
    5.5100 in;140 mm
  • Stroke  
    5.910 in
  • Weight
    454.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    341 ton
  • Cylinder Material
    Steel
  • Effective Area
    67.230 in²
  • Load Capacity
    341 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    397.020 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    5.9100 in;150 mm
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    341.00 ton
  • Type
    High Tonnage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)