Motion
HCG-3008

ENERPAC
HCG-3008

High Tonnage Cylinder - Single-Acting, 341 ton Capacity, 7.870 in Stroke, 17.560 in Retracted, 25.430 in Extended
Mi Item #08070337
MFR #HCG-3008
Price$31,473.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-3008

High Tonnage Cylinder - Single-Acting, 341 ton Capacity, 7.870 in Stroke, 17.560 in Retracted, 25.430 in Extended
Mi Item #08070337
MFR #HCG-3008

Mfr description
HCG-3008 300 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,473.05/each

Specifications

Dimensions

  • Base to Port
    2.280 in
  • Bore Size
    9.250 in
  • Extended Height
    25.430 in
  • Lowered Height
    17.5600 in;446 mm
  • Maximum Height
    25.4300 in;646 mm
  • Outside Diameter
    12.010 in
  • Piston Rod Diameter  
    7.870 in
  • Plunger Diameter
    7.8700 in;200 mm
  • Retracted Height
    17.560 in
  • Saddle Diameter
    5.5100 in;140 mm
  • Stroke  
    7.870 in
  • Weight
    507.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    341 ton
  • Cylinder Material
    Steel
  • Effective Area
    67.230 in²
  • Load Capacity
    341 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    529.360 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    7.8700 in;200 mm
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    341.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)