Motion
HCG-30010

ENERPAC
HCG-30010

High Tonnage Cylinder - Single-Acting, 341 ton Capacity, 9.840 in Stroke, 19.530 in Retracted, 29.370 in Extended
Mi Item #08070338
MFR #HCG-30010
Price$34,145.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-30010

High Tonnage Cylinder - Single-Acting, 341 ton Capacity, 9.840 in Stroke, 19.530 in Retracted, 29.370 in Extended
Mi Item #08070338
MFR #HCG-30010

Mfr description
HCG-30010 300 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,145.01/each

Specifications

Dimensions

  • Base to Port
    2.280 in
  • Bore Size
    9.250 in
  • Extended Height
    29.370 in
  • Lowered Height
    496 mm;19.5300 in
  • Maximum Height
    746 mm;29.3700 in
  • Outside Diameter
    12.010 in
  • Piston Rod Diameter  
    7.870 in
  • Plunger Diameter
    200 mm;7.8700 in
  • Retracted Height
    19.530 in
  • Saddle Diameter
    140 mm;5.5100 in
  • Stroke  
    9.840 in
  • Weight
    560.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    341 ton
  • Cylinder Material
    Steel
  • Effective Area
    67.230 in²
  • Load Capacity
    341 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    661.710 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    341.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)