Motion
HCG-4004

ENERPAC
HCG-4004

High Tonnage Cylinder - Single-Acting, 450 ton Capacity, 3.940 in Stroke, 14.610 in Retracted, 18.540 in Extended
MI ITEM #08070341
MFR #HCG-4004
Price$31,216.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-4004

High Tonnage Cylinder - Single-Acting, 450 ton Capacity, 3.940 in Stroke, 14.610 in Retracted, 18.540 in Extended
MI ITEM #08070341
MFR #HCG-4004

Mfr description
HCG-4004 400 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,216.21/each

Specifications

Dimensions

  • Base to Port
    2.910 in
  • Bore Size
    10.630 in
  • Extended Height
    18.540 in
  • Lowered Height
    371 mm;14.6100 in
  • Maximum Height
    471 mm;18.5400 in
  • Outside Diameter
    13.780 in
  • Piston Rod Diameter  
    8.660 in
  • Plunger Diameter
    220 mm;8.6600 in
  • Retracted Height
    14.610 in
  • Saddle Diameter
    159 mm;6.2600 in
  • Stroke  
    3.940 in
  • Weight
    566.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    450 ton
  • Cylinder Material
    Steel
  • Effective Area
    88.750 in²
  • Load Capacity
    450 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    349.390 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    100 mm;3.9400 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    450.00 ton
  • Type
    High Tonnage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)