Motion
HCG-40010

ENERPAC
HCG-40010

High Tonnage Cylinder - Single Acting / Load Return, 400 ton Capacity, 9.840 in Stroke, 20.510 in Retracted, 30.350 in Extended
MI ITEM #08070344
MFR #HCG-40010
List Price$38,006.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-40010

High Tonnage Cylinder - Single Acting / Load Return, 400 ton Capacity, 9.840 in Stroke, 20.510 in Retracted, 30.350 in Extended
MI ITEM #08070344
MFR #HCG-40010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,006.53/each for your price

Overview

Mfr description
HCG-40010 400 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
  • Weather protected, inside and out
  • Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
  • Certified lifting eyes, base mounting holes and collar threads

Specifications

  • Series / Type
    HCG-Series
  • Actuation
    Single Acting / Load Return
  • Cylinder Capacity
    400 ton
  • Stroke
  • Oil Capacity
    873.490 in³
  • Retracted Height
    20.510 in
  • Extended Height
    30.350 in
  • Effective Area
    88.750 in²
  • Tons at 10000 psi
    450.00 ton
  • Piston Rod Diameter
  • Bore Size
    10.630 in
  • Base to Port
    2.910 in
  • Outside Diameter
    13.780 in
  • Piston Rod Protrusion
    0.160 in
  • Cylinder Material
    Steel
  • Weight
    766.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text