Motion
HCG-5002

ENERPAC
HCG-5002

High Tonnage Cylinder - Single-Acting, 575 ton Capacity, 1.970 in Stroke, 13.540 in Retracted, 15.510 in Extended
Mi Item #08070346
MFR #HCG-5002
Price$33,013.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-5002

High Tonnage Cylinder - Single-Acting, 575 ton Capacity, 1.970 in Stroke, 13.540 in Retracted, 15.510 in Extended
Mi Item #08070346
MFR #HCG-5002

Mfr description
HCG-5002 500 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,013.38/each

Specifications

Dimensions

  • Base to Port
    3.110 in
  • Bore Size
    12.010 in
  • Extended Height
    15.510 in
  • Lowered Height
    344 mm;13.5400 in
  • Maximum Height
    394 mm;15.5100 in
  • Outside Diameter
    15.750 in
  • Piston Rod Diameter  
    9.840 in
  • Plunger Diameter
    250 mm;9.8400 in
  • Retracted Height
    13.540 in
  • Saddle Diameter
    179 mm;7.0500 in
  • Stroke  
    1.970 in
  • Weight
    704.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    575 ton
  • Cylinder Material
    Steel
  • Effective Area
    113.250 in²
  • Load Capacity
    575 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    222.920 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    50 mm;1.9700 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    575.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)