Motion
HCG-5006

ENERPAC
HCG-5006

High Tonnage Cylinder - Single-Acting, 575 ton Capacity, 5.910 in Stroke, 17.480 in Retracted, 23.390 in Extended
MI ITEM #08070348
MFR #HCG-5006
Price$40,827.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-5006

High Tonnage Cylinder - Single-Acting, 575 ton Capacity, 5.910 in Stroke, 17.480 in Retracted, 23.390 in Extended
MI ITEM #08070348
MFR #HCG-5006

Mfr description
HCG-5006 500 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,827.20/each

Specifications

Dimensions

  • Base to Port
    3.110 in
  • Bore Size
    12.010 in
  • Collar Thread Length
    2.9100 in;74 mm
  • Extended Height
    23.390 in
  • Lowered Height
    15.5900 in;396 mm
  • Maximum Height
    21.5000 in;546 mm
  • Outside Diameter
    15.750 in
  • Piston Rod Diameter  
    9.840 in
  • Plunger Diameter
    9.8400 in;250 mm
  • Retracted Height
    17.480 in
  • Saddle Diameter
    7.0500 in;179 mm
  • Stroke  
    5.910 in
  • Weight
    880.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M350 x 3
  • Cylinder Capacity
    575 ton
  • Cylinder Material
    Steel
  • Effective Area
    113.250 in²
  • Load Capacity
    575 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    668.770 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    5.9100 in;150 mm
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    575.00 ton
  • Type
    High Tonnage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)