Motion
HCG-5008

ENERPAC
HCG-5008

High Tonnage Cylinder - Single-Acting, 575 ton Capacity, 7.870 in Stroke, 19.450 in Retracted, 27.320 in Extended
Mi Item #08070349
MFR #HCG-5008
Price$44,929.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-5008

High Tonnage Cylinder - Single-Acting, 575 ton Capacity, 7.870 in Stroke, 19.450 in Retracted, 27.320 in Extended
Mi Item #08070349
MFR #HCG-5008

Mfr description
HCG-5008 500 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,929.46/each

Specifications

Dimensions

  • Base to Port
    3.110 in
  • Bore Size
    12.010 in
  • Collar Thread Length
    82 mm;3.2300 in
  • Extended Height
    27.320 in
  • Lowered Height
    544 mm;21.4200 in
  • Maximum Height
    744 mm;29.2900 in
  • Outside Diameter
    15.750 in
  • Piston Rod Diameter  
    9.840 in
  • Plunger Diameter
    250 mm;9.8400 in
  • Retracted Height
    19.450 in
  • Saddle Diameter
    179 mm;7.0500 in
  • Stroke  
    7.870 in
  • Weight
    968.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M400 x 4
  • Cylinder Capacity
    575 ton
  • Cylinder Material
    Steel
  • Effective Area
    113.250 in²
  • Load Capacity
    575 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    891.700 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    575.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)