Motion
HCG-50010

ENERPAC
HCG-50010

High Tonnage Cylinder - Single-Acting, 575 ton Capacity, 9.840 in Stroke, 21.420 in Retracted, 31.260 in Extended
Mi Item #08070350
MFR #HCG-50010
Price$49,031.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-50010

High Tonnage Cylinder - Single-Acting, 575 ton Capacity, 9.840 in Stroke, 21.420 in Retracted, 31.260 in Extended
Mi Item #08070350
MFR #HCG-50010

Mfr description
HCG-50010 500 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,031.72/each

Specifications

Dimensions

  • Base to Port
    3.110 in
  • Bore Size
    12.010 in
  • Extended Height
    31.260 in
  • Lowered Height
    594 mm;23.3900 in
  • Maximum Height
    894 mm;35.2000 in
  • Outside Diameter
    15.750 in
  • Piston Rod Diameter  
    9.840 in
  • Plunger Diameter
    250 mm;9.8400 in
  • Retracted Height
    21.420 in
  • Saddle Diameter
    175 mm;6.8900 in
  • Stroke  
    9.840 in
  • Weight
    1056.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    575 ton
  • Cylinder Material
    Steel
  • Effective Area
    113.250 in²
  • Load Capacity
    575 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    1114.620 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    575.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)