Motion
HCG-6002

ENERPAC
HCG-6002

High Tonnage Cylinder - Single-Acting, 673 ton Capacity, 1.970 in Stroke, 13.860 in Retracted, 15.830 in Extended
Mi Item #08070352
MFR #HCG-6002
Price$37,165.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-6002

High Tonnage Cylinder - Single-Acting, 673 ton Capacity, 1.970 in Stroke, 13.860 in Retracted, 15.830 in Extended
Mi Item #08070352
MFR #HCG-6002

Mfr description
HCG-6002 600 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,165.44/each

Specifications

Dimensions

  • Base to Port
    3.350 in
  • Bore Size
    12.990 in
  • Extended Height
    15.830 in
  • Lowered Height
    13.8600 in;352 mm
  • Maximum Height
    15.8300 in;402 mm
  • Outside Diameter
    16.930 in
  • Piston Rod Diameter  
    10.630 in
  • Plunger Diameter
    10.6300 in;270 mm
  • Retracted Height
    13.860 in
  • Saddle Diameter
    7.6400 in;194 mm
  • Stroke  
    1.970 in
  • Weight
    834.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    673 ton
  • Cylinder Material
    Steel
  • Effective Area
    132.570 in²
  • Load Capacity
    673 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    260.970 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    1.9700 in;50 mm
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    673.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)