Motion
HCG-6008

ENERPAC
HCG-6008

High Tonnage Cylinder - Single-Acting, 673 ton Capacity, 7.870 in Stroke, 19.760 in Retracted, 27.640 in Extended
Mi Item #08070355
MFR #HCG-6008
Price$49,732.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-6008

High Tonnage Cylinder - Single-Acting, 673 ton Capacity, 7.870 in Stroke, 19.760 in Retracted, 27.640 in Extended
Mi Item #08070355
MFR #HCG-6008

Mfr description
HCG-6008 600 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,732.30/each

Specifications

Dimensions

  • Base to Port
    3.350 in
  • Bore Size
    12.990 in
  • Extended Height
    27.640 in
  • Lowered Height
    502 mm;19.7600 in
  • Maximum Height
    702 mm;27.6400 in
  • Outside Diameter
    16.930 in
  • Piston Rod Diameter  
    10.630 in
  • Plunger Diameter
    270 mm;10.6300 in
  • Retracted Height
    19.760 in
  • Saddle Diameter
    194 mm;7.6400 in
  • Stroke  
    7.870 in
  • Weight
    1137.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    673 ton
  • Cylinder Material
    Steel
  • Effective Area
    132.570 in²
  • Load Capacity
    673 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    1043.870 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    673.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)