Motion
HCG-60010

ENERPAC
HCG-60010

High Tonnage Cylinder - Single-Acting, 673 ton Capacity, 9.840 in Stroke, 21.730 in Retracted, 31.570 in Extended
Mi Item #08070356
MFR #HCG-60010
Price$53,922.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-60010

High Tonnage Cylinder - Single-Acting, 673 ton Capacity, 9.840 in Stroke, 21.730 in Retracted, 31.570 in Extended
Mi Item #08070356
MFR #HCG-60010

Mfr description
HCG-60010 600 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53,922.57/each

Specifications

Dimensions

  • Base to Port
    3.350 in
  • Bore Size
    12.990 in
  • Extended Height
    31.570 in
  • Lowered Height
    21.7300 in;552 mm
  • Maximum Height
    31.5700 in;802 mm
  • Outside Diameter
    16.930 in
  • Piston Rod Diameter  
    10.630 in
  • Plunger Diameter
    10.6300 in;270 mm
  • Retracted Height
    21.730 in
  • Saddle Diameter
    7.6400 in;194 mm
  • Stroke  
    9.840 in
  • Weight
    1239.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    673 ton
  • Cylinder Material
    Steel
  • Effective Area
    132.570 in²
  • Load Capacity
    673 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    1304.840 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    9.8400 in;250 mm
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    673.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)