Motion
HCG-80010

ENERPAC
HCG-80010

High Tonnage Cylinder - Single-Acting, 916 ton Capacity, 9.840 in Stroke, 23.780 in Retracted, 33.620 in Extended
Mi Item #08070363
MFR #HCG-80010
Price$79,080.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-80010

High Tonnage Cylinder - Single-Acting, 916 ton Capacity, 9.840 in Stroke, 23.780 in Retracted, 33.620 in Extended
Mi Item #08070363
MFR #HCG-80010

Mfr description
HCG-80010 800 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79,080.11/each

Specifications

Dimensions

  • Base to Port
    3.940 in
  • Bore Size
    15.160 in
  • Extended Height
    33.620 in
  • Lowered Height
    604 mm;23.7800 in
  • Maximum Height
    854 mm;33.6200 in
  • Outside Diameter
    19.880 in
  • Piston Rod Diameter  
    12.600 in
  • Plunger Diameter
    320 mm;12.6000 in
  • Retracted Height
    23.780 in
  • Saddle Diameter
    224 mm;8.8200 in
  • Stroke  
    9.840 in
  • Weight
    1905.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    916 ton
  • Cylinder Material
    Steel
  • Effective Area
    180.440 in²
  • Load Capacity
    916 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    1776.030 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    916.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)