Motion
HCG-10004

ENERPAC
HCG-10004

High Tonnage Cylinder - Single-Acting, 1196 ton Capacity, 3.940 in Stroke, 19.370 in Retracted, 23.310 in Extended
Mi Item #08070366
MFR #HCG-10004
Price$88,610.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-10004

High Tonnage Cylinder - Single-Acting, 1196 ton Capacity, 3.940 in Stroke, 19.370 in Retracted, 23.310 in Extended
Mi Item #08070366
MFR #HCG-10004

Mfr description
HCG-10004 1000 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88,610.27/each

Specifications

Dimensions

  • Base to Port
    4.490 in
  • Bore Size
    17.320 in
  • Collar Thread Length
    2.5200 in;64 mm
  • Extended Height
    23.310 in
  • Lowered Height
    19.3700 in;492 mm
  • Maximum Height
    23.3100 in;592 mm
  • Outside Diameter
    22.440 in
  • Piston Rod Diameter  
    13.390 in
  • Plunger Diameter
    13.3900 in;340 mm
  • Retracted Height
    19.370 in
  • Saddle Diameter
    9.8000 in;249 mm
  • Stroke  
    3.940 in
  • Weight
    2020.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M280 x 3
  • Cylinder Capacity
    1196 ton
  • Cylinder Material
    Steel
  • Effective Area
    235.680 in²
  • Load Capacity
    1196 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    927.880 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    3.9400 in;100 mm
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    1196.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)