Motion
HCG-100012

ENERPAC
HCG-100012

High Tonnage Cylinder - Single-Acting, 1196 ton Capacity, 11.810 in Stroke, 27.240 in Retracted, 39.060 in Extended
Mi Item #08070370
MFR #HCG-100012
Price$123,471.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
HCG-100012

High Tonnage Cylinder - Single-Acting, 1196 ton Capacity, 11.810 in Stroke, 27.240 in Retracted, 39.060 in Extended
Mi Item #08070370
MFR #HCG-100012

Mfr description
HCG-100012 1000 TON CYLINDER
  • Hardened surface resists side-loading and cyclic wear
  • 10% side-load resistance over full stroke
  • Stop-ring to prevent plunger blowout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123,471.46/each

Specifications

Dimensions

  • Base to Port
    4.490 in
  • Bore Size
    17.320 in
  • Extended Height
    39.060 in
  • Lowered Height
    692 mm;27.2400 in
  • Maximum Height
    992 mm;39.0600 in
  • Outside Diameter
    22.440 in
  • Piston Rod Diameter  
    13.390 in
  • Plunger Diameter
    340 mm;13.3900 in
  • Retracted Height
    27.240 in
  • Saddle Diameter
    249 mm;9.8000 in
  • Stroke  
    11.810 in
  • Weight
    2691.00 lbs

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    1196 ton
  • Cylinder Material
    Steel
  • Effective Area
    235.680 in²
  • Load Capacity
    1196 ton
  • Manufacturer Product Page
  • Max Pressure
    10150 psi
  • Oil Capacity
    2763.650 in³
  • Piston Rod Protrusion
    0.160 in
  • Piston Stroke
    300 mm;11.8100 in
  • Series / Type
    HCG-Series
  • Tons at 10000 psi
    1196.00 ton
  • Type
    High Tonnage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)