Motion
16-645LG/M
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #08070382
MFR #16-645LG/M
List Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #08070382
MFR #16-645LG/M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.91/each for your price

Overview

Mfr description
16-645LG/M G-TEK POLYKOR
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    M
  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    38 cm
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3
  • Description
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • UPC_NO
    616314247002
  • Manufacturer Upc Number
    616314247002
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    PolyKor
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text