Motion
09-LC418/XS
Premium Grade Top Grain Goatskin Leather Drivers Glove with Aramid Blended Lining - Keystone Thumb
MI ITEM #08070386
MFR #09-LC418/XS
Price$25.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Grade Top Grain Goatskin Leather Drivers Glove with Aramid Blended Lining - Keystone Thumb
MI ITEM #08070386
MFR #09-LC418/XS

Mfr description
09-LC418/XS LEATHER DRIVERS GLOVE
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.87/pr

Specifications

Dimensions

  • Glove Size
    XS
  • Length
    25.6 cm
  • Size
    XS

Details

  • Additional Details
    Premium Grade. Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    3
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Premium Grade. Ideal for glass and material handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling, and many other general applications.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    2543
  • Features
    Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Knit Gauge
    13
  • Leather Type
    Top Grain Goatskin
  • Liner Material
    Aramid
  • Manufacturer Upc Number
    616314256776
  • Spec Sheet
  • UPC_NO
    616314256776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)