Motion
34-640/S
Seamless Nylon Glove with NeoFoam® Coated Palm & Fingers and Micro Dot Palm - Touchscreen Compatible
MI ITEM #08070388
MFR #34-640/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Nylon Glove with NeoFoam® Coated Palm & Fingers and Micro Dot Palm - Touchscreen Compatible
MI ITEM #08070388
MFR #34-640/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34-640/S G-TEK NEOFOAM
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Dry and Flexible Grip • Handling, Assembly and Sorting of Small to Medium Parts and Materials • Shipping, Receiving and Packaging • Maintenance and Repair Operations
  • Color
    Blue
  • Grip Pattern
    Foam
  • Coating Material
    Foam Neoprene
  • Liner Material
    Nylon
  • Knit Gauge
    15
  • Manufacturer Upc Number
    616314236266
  • Description
    Seamless Knit Nylon Glove with NeoFoam® Coated Palm & Fingers - Micro Dotted Grip
  • EN388
    4121
  • Spec Sheet
  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314236266

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text