Motion
CE1B12-75L-M9BW

SMC CORP OF AMERICA
CE1B12-75L-M9BW

12 mm Bore, 75 mm Stroke, Tapped on Both Sides Mount
Mi Item #08070496
MFR #CE1B12-75L-M9BW
Price$583.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B12-75L-M9BW

12 mm Bore, 75 mm Stroke, Tapped on Both Sides Mount
Mi Item #08070496
MFR #CE1B12-75L-M9BW

Mfr description
CE1B12-75L-M9BW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.82/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Tapped on Both Sides
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)