Motion
2076-XL (10)

HEXARMOR
2076-XL (10)

Helix® Cut-Resistant Gloves - Size X-Large, ANSI Cut Level A6, Polyurethane Liner
Mi Item #08070537
MFR #2076-XL (10)
Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2076-XL (10)

Helix® Cut-Resistant Gloves - Size X-Large, ANSI Cut Level A6, Polyurethane Liner
Mi Item #08070537
MFR #2076-XL (10)

Mfr description
2076-XL (10) XL -HEXARMOR HELIX 2076 XL
  • Knit: 13-gauge HPPE and steel fiber blend shell offering 360° degree cut protection
  • Coating: Flexible polyurethane palm coating provides superior grip and abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.75/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length
    11
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    A5
  • Ansi Isea Tear Resistance Level
    A4
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm and Fingertips
  • Coating Outer Shell Material
    HPPE/Steel/Fiberglass
  • Color
    Black / Blue
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knitwrist
  • Description Keyword
    HPPE/Steel/Fiberglass Coated
  • Duty Type
    N/A
  • En Iso Cut Resistance
    EN ISO F
  • EN388
    4X44F
  • Finger Coverage
    Full
  • Grip Type
    Dry or Oil
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13 ga
  • Liner Material
    HPPE, Steel, Fiberglass Blend
  • Liner/Shell Material
    Polyurethane
  • Lining Material
    HPPE, Steel, Fiberglass Blend
  • Manufacturer Catalog Number
    2076-XL (10)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013027659
  • Material
    HPPE, Steel, Fiberglass, Polyurethane
  • Product Line
    Helix
  • Protection Type
    Hand Protection
  • Standards Met
    4X44F
  • Toxicity Type
    N/A
  • UPC_NO
    812013027659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)