Overview
Mfr description
KS-EDFG-01-50 SEAL KIT FOR EDFG-01
- ・Proportional directional and flow control valve\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 30L/min (7.9gpm)\n・CETOP D03
Specifications
- Maximum Operating Pressure25 MPa
- Mount TypeSub-plate Mounting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data