Motion
SSD4P7S
SSD4P7S
MI ITEM #08070963
MFR #SSD4P7S
List Price$730.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSD4P7S
MI ITEM #08070963
MFR #SSD4P7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$730.15/each for your price

Overview

Mfr description
SSD4P7S STALL SD 700 RPM

Specifications

  • Handle Style
    Pistol Grip
  • Overall Length
    5.0 in
  • Style
    Stall Clutch
  • Side to Center
    .7 in
  • Hose Size
    1/4 in
  • Free Speed
    700 rpm
  • CFM
    20 cfm
  • Chuck Size
    1/4 in
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text