Motion
SSD4P5P
SSD4P5P
MI ITEM #08070968
MFR #SSD4P5P
List Price$825.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSD4P5P
MI ITEM #08070968
MFR #SSD4P5P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$825.60/each for your price

Overview

Mfr description
SSD4P5P POSITIVE CLUTCH SD 500 RPM

Specifications

  • Handle Style
    Pistol Grip
  • Overall Length
    7.0 in
  • Style
    Positive Clutch
  • Side to Center
    .7 in
  • Hose Size
    1/4 in
  • Free Speed
    500 rpm
  • CFM
    20 cfm
  • Chuck Size
    1/4 in
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text