Motion
SSD4P14P

SIOUX TOOLS
SSD4P14P

Air Screwdriver - Pistol Grip Handle Style, 1400 rpm Maximum Speed
Mi Item #08070971
MFR #SSD4P14P
Price$725.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD4P14P

Air Screwdriver - Pistol Grip Handle Style, 1400 rpm Maximum Speed
Mi Item #08070971
MFR #SSD4P14P

Mfr description
SSD4P14P POSITIVE CLUTCH SD 1400 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$725.38/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Hose Size
    1/4 in
  • Overall Length
    8.0 in
  • Side to Center
    .7 in

Details

  • Air Consumption
    10, 20 scfm
  • Air Inlet
    1/4 in
  • Air Pressure
    6.2 bar, 90 psi
  • CFM
    20 cfm
  • Free Speed
    1400 rpm
  • Handle Style
    Pistol Grip
  • Maximum Speed
    1400 rpm
  • Maximum Torque
    35
  • Style
    Positive Clutch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)