Motion
10MXT X50FT

GATES RUBBER CO
10MXT X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 0.95 in OD, 3625 psi / 249.9 bar Working Pressure, 1450 psi / 100 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08071013
MFR #10MXT X50FT
Price$773.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MXT X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 0.95 in OD, 3625 psi / 249.9 bar Working Pressure, 1450 psi / 100 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08071013
MFR #10MXT X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$773.97/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    3 in /76.2 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.95 in

Details

  • Burst Pressure
    1450 psi / 100 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579803
  • Manufacturer Upc Number
    770075773740
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MXT™ was designed to address our customers’ evolving application challenges. Using materials science and process innovation, combined with a patent-pending construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT™ is a universally applicable premium product offering performance above industry standards.
  • Reinforcement Type
    High-tensile steel wire braid
  • Trademark
    MXT Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Working Pressure
    3625 psi / 249.9 bar

Overview

Mfr description
10MXTX50FT 4657-9803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought