Motion
16MXT X50FT

GATES RUBBER CO
16MXT X50FT

Hydraulic Hose - 1 in ID, 1.38 in OD, 2400 psi Working Pressure, 9600 psi / 661.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08071016
MFR #16MXT X50FT
Price$1,140.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MXT X50FT

Hydraulic Hose - 1 in ID, 1.38 in OD, 2400 psi Working Pressure, 9600 psi / 661.9 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08071016
MFR #16MXT X50FT

Mfr description
16MXTX50FT 4657-9806
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,140.21/each

Specifications

Dimensions

  • Hose Dash Size
    16
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    6 in / 152.4 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.38 in

Details

  • Burst Pressure
    9600 psi / 661.9 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile, PVC Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Manufacturer Catalog Number
    4657-9806
  • Manufacturer Upc Number
    770075773917
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    MXT™ was designed to address our customers’ evolving application challenges. Using materials science and process innovation, combined with a patent-pending construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT™ is a universally applicable premium product offering performance above industry standards.
  • Reinforcement Type
    High-tensile steel wire braid
  • Trademark
    MXT Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Working Pressure
    2400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)