Motion
STEEL AIR YEL MSHA 500WP 2X50'

CONTINENTAL
STEEL AIR YEL MSHA 500WP 2X50'

STEEL AIR YEL MSHA 500WP 2X50'
Mi Item #08071254
MFR #STEEL AIR YEL MSHA 500WP 2X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
STEEL AIR YEL MSHA 500WP 2X50'

STEEL AIR YEL MSHA 500WP 2X50'
Mi Item #08071254
MFR #STEEL AIR YEL MSHA 500WP 2X50'

Mfr description
STEEL AIR YEL MSHA 500WP 2X50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    1.599 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)