Motion
SWSE2SSXH1A
Linear Rail Wheel - SWS Series
Mi Item #08071428
MFR #SWSE2SSXH1A
Price$204.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Rail Wheel - SWS Series
Mi Item #08071428
MFR #SWSE2SSXH1A

Mfr description
SWSE2SSXH1A DUALVEE WHEEL
  • Guide wheel with threaded stud permanently swaged to the through bore provides simplified installation
  • Low profile for compact applications
  • Threaded studs with large threads allow for greater torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.05/each

Specifications

Dimensions

  • Length
    1.0460 in, 26.57 mm
  • Overall Length
    1.0460 in
  • Overall Length Diameter
    1.0460 in, 26.57 mm
  • Size
    2
  • Thread Size
    M8 x 1.25

Details

  • Material
    AISI 303 Stainless Steel
  • Series
    SWS
  • Style
    Eccentric
  • Type
    Studded Guide Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)