Motion
134F1906

DANFOSS VLT
134F1906

134F1906
Mi Item #08071768
MFR #134F1906
Price$7,194.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134F1906

134F1906
Mi Item #08071768
MFR #134F1906

Mfr description
FC-202P18KT4E21H2XGC7XXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,194.43/each

Specifications

Dimensions

  • Input Current
    37.5 A
  • Overall Depth
    10.2760 in, 261 mm
  • Overall Height
    19.4490 in, 494 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    45.22 lbs, 20.51 kg

Details

  • Additional Details
    Coated PCB Fuse Graphical Loc Cont Panel RFI Filter Standard Cable Entries
  • Automation Option Cards
    No A Option, No B Option, No C0 option, No C1 option, No D option
  • Chk Input Line Choke Or Dc Link Chk
    Built-In DC Link Choke
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    25 hp
  • Horsepower Rating Normal Duty
    25 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-202P18KT4E21H2XGC7XXSXXXXAXBXCXXXXDX
  • Number Of Input Phases
    3
  • Output Current Normal Duty
    37.5 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AQUA Drive FC-202
  • Trade / Brand Name
    VLT AQUA Drive
  • Typical Application
    Water and waste water applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)