Motion
131H5908

DANFOSS VLT
131H5908

131H5908
MI ITEM #08071771
MFR #131H5908
Price$12,479.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131H5908

131H5908
MI ITEM #08071771
MFR #131H5908

Mfr description
FC-202P37KT4E21H2XGC7XXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,479.76/each

Specifications

Dimensions

  • Overall Depth
    12.2400 in, 311 mm
  • Overall Height
    26.1400 in, 664 mm
  • Overall Width
    12.1300 in, 308 mm
  • Weight
    83.53 lbs, 37.89 kg

Details

  • Additional Details
    Coated PCB Fuse Graphical Loc Cont Panel RFI Filter No brake chopper
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    50 hp
  • Horsepower Rating Normal Duty
    50 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-202P37KT4E21H2XGC7XXSXXXXAXBXCXXXXDX
  • Number Of Input Phases
    3
  • Output Current Normal Duty
    73 A
  • Peak Current
    80.3 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    202
  • Trade / Brand Name
    VLT AQUA Drive FC-202
  • Typical Application
    Water and waste water applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)