Motion
134F9717

DANFOSS VLT
134F9717

134F9717
Mi Item #08071778
MFR #134F9717
Price$40,290.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134F9717

134F9717
Mi Item #08071778
MFR #134F9717

Mfr description
FC-202N160T4E21H2XGC7XXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,290.52/each

Specifications

Dimensions

  • Overall Depth
    14.8800 in, 378 mm
  • Overall Height
    35.4700 in, 901 mm
  • Overall Width
    12.8000 in, 325 mm
  • Weight
    165.35 lbs, 75 kg

Details

  • Additional Details
    Coated PCB Fuse Graphical Loc Cont Panel RFI Filter No brake chopper
  • Automation Option Cards
    No A Option, No B Option
  • Drive Output Voltage
    380-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    250 hp
  • Horsepower Rating Normal Duty
    250 hp
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-202N160T4E21H2XGC7XXSXXXXAXBXCXXXXDX
  • Number Of Input Phases
    3
  • Operation Mode
    V/f Control
  • Output Current Heavy Duty
    260 A
  • Output Current Normal Duty
    315 A
  • Peak Current Heavy Duty
    390 A
  • Peak Current Normal Duty
    346 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AQUA Drive FC-202
  • Trade / Brand Name
    VLT AQUA Drive FC-202
  • Typical Application
    Water and waste water applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)