Motion
REAR15-400
REAR15-400
MI ITEM #08071809
MFR #REAR15-400
Price$433.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REAR15-400
MI ITEM #08071809
MFR #REAR15-400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$433.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Made to Order
    Yes
  • Magnet
    Magnetic Piston
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Options Included
    Switch Rail
  • Product Type
    Locking Air Cylinders
  • Series
    REA
  • Type
    Rodless

Overview

Mfr description
REAR15-400
  • Direct mount type
  • Bore sizes: 10, 15, 20, 25, 32, & 40(mm)
  • Strokes from 150mm through 1000mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought