Motion
CHK3PC 3 PC. FOLDING SAE/METRIC/TORX

Crescent Wrench
CHK3PC 3 PC. FOLDING SAE/METRIC/TORX

FOLD-UP HEX KEY SET 3PC SAE/MM/TORX
MI ITEM #08071906
MFR #CHK3PC 3 PC. FOLDING SAE/METRIC/TORX
Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CHK3PC 3 PC. FOLDING SAE/METRIC/TORX

FOLD-UP HEX KEY SET 3PC SAE/MM/TORX
MI ITEM #08071906
MFR #CHK3PC 3 PC. FOLDING SAE/METRIC/TORX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.45/each

Specifications

Dimensions

  • Hex Size
    5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 in
  • Hex Size Range
    5/64 - 7/32 in, 1.5 - 8 mm
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8
  • Overall Length
    4-1/2 in
  • Torx Size
    T9, T10, T15, T20, T25, T27, T30, T40
  • Torx Size Range
    T9 - T40

Details

  • Color
    Gray/Red
  • Container Type
    Fold-Up
  • Handle Type
    Fold-Up
  • Material
    Dual Material
  • Measurement Type
    Inch/Metric/Torx
  • Number Of Pieces
    3
  • Tool Type
    Hex

Overview

Mfr description
CHK3PC 3 PC. FOLDING SAE/METRIC/TORX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought