Motion
140968
Disposable Rain Poncho - 0.90 mil Thickness, 80 in Length, Polyethylene Material, Yellow Color
MI ITEM #08072214
MFR #140968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Rain Poncho - 0.90 mil Thickness, 80 in Length, Polyethylene Material, Yellow Color
MI ITEM #08072214
MFR #140968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140968 DISPOSABLE RAIN PONCHO YELLOW

Specifications

  • Material Thickness
    0.90 mil
  • Material
    Polyethylene
  • Closure Type
    Sealed
  • Hood Type
    None
  • Color
    Yellow
  • Size
    Universal
  • Length
    80 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text